
Everyday Bakeaway 13 x 9 Inch Nonstick Carbon Steel Cookie Sheet in Silver
Mfr # 128701.01
Zoro # G021739382
product price:Â $22.75
/eaKey Features
Height
1 in
Color
Stainless Steel
Length
13 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128701.01
Zoro #
G021739382
UPC #
085081518828
Country of Origin
China
Dimensions
Height
1 in
Length
13 in
Width
9 in
Details
Color
Stainless Steel
Material
Carbon Steel
Item
Cookie Sheet
Description
Add this Martha Stewart Everyday Bakeaway 13 x 9 Inch Nonstick Carbon Steel Cookie Sheet to your kitchen bakeware today. The smooth enamel coating on a carbon steel base will heat fast and distribute evenly, while the nonstick coating allows for easy food release and fast clean up. Rolled edges prevents warping from use over time, and the lightweight design makes mobility from oven to table a breeze. Prep your favorite sides, sweets, bakes, meats, and more with this cookie sheet! Hand wash only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.