Everyday Bakeaway 15 x 10 Inch Nonstick Carbon Steel Cookie Sheet in Silver

  • Mfr # 128702.01

  • Zoro # G621739942


product price:  $24.35
/ea

Key Features

Color
Stainless Steel
Material
Carbon Steel
Height
1 in
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
128702.01
Zoro #
G621739942
UPC #
085081518835
Country of Origin
China

Dimensions

Width
10 in
Height
1 in
Length
15 in

Details

Item
Cookie Sheet
Color
Stainless Steel
Material
Carbon Steel

Description

Add this Martha Stewart Everyday Bakeaway 15 x 10 Inch Nonstick Carbon Steel Cookie Sheet to your kitchen bakeware today. The smooth enamel coating on a carbon steel base will heat fast and distribute evenly, while the nonstick coating allows for easy food release and fast clean up. Rolled edges prevents warping from use over time, and the lightweight design makes mobility from oven to table a breeze. Prep your favorite sides, sweets, bakes, meats, and more with this cookie sheet! Hand wash only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.