Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Everyday Bakeaway 2 Piece Carbon Steel Bake Pan Set in Silver

  • Mfr # 137429.02

  • Zoro # G421738923


product price: $35.75
/ea

Key Features

Height
2.75 in
Color
Silver
Length
17 in
Material
Carbon Steel
Width
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137429.02
Zoro #
G421738923
UPC #
085081584359
Country of Origin
China

Dimensions

Height
2.75 in
Length
17 in
Width
11.25 in

Details

Item
Bake Pan
Color
Silver
Material
Carbon Steel

Description

Bake to your heart's content with the Martha Stewart Everyday Bakeaway 2 Piece Carbon Steel Bake Pan Set. Features a baking sheet and bake pan with a durable carbon steel make for a more even cooking surface. The nonstick coating allows for easier food release and faster clean up. For long lasting quality, hand wash the bakeware pieces. Bake from casseroles and large cakes to cookies and roasted dishes.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.