Everyday Bakeaway 6 Cup Nonstick Carbon Steel Muffin Pan in Silver

  • Mfr # 128709.01

  • Zoro # G621739966


product price:  $22.75
/ea

Key Features

Material
Carbon Steel
Height
2 in
Color
Stainless Steel
Length
13.5 in
Width
8.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128709.01
Zoro #
G621739966
UPC #
085081518903
Country of Origin
China

Dimensions

Height
2 in
Length
13.5 in
Width
8.6 in

Details

Material
Carbon Steel
Color
Stainless Steel
Item
Muffin Pan

Description

Bake up your favorite sweet treats with this Martha Stewart Everyday Bakeaway 6 Cup Nonstick Carbon Steel Muffin Pan. Rolled edges resist warping so this pan lasts your for years of use. A nonstick coating means your muffins and cupcakes should pop out with ease. For long lasting care, it is recommended to hand wash only. Your tried and true baking recipes will come out perfect in this 6 cup muffin by Martha Stewart!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.