Bakeaway 9 Inch Nonstick Steel Loaf Pan

  • Mfr # 128711.01

  • Zoro # G921736832


product price: $22.75
/ea

Key Features

Color
Stainless Steel
Overall Height (In.)
2.5 in
Overall Width (In.)
5 in
Overall Length (In.)
9 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128711.01
Zoro #
G921736832
UPC #
085081518927
Country of Origin
China

Dimensions

Overall Height (In.)
2.5 in
Overall Width (In.)
5 in
Overall Length (In.)
9 in

Details

Color
Stainless Steel
Item
Loaf Pan
Material
Steel

Description

Bake all your favorites from sandwich bread to dessert breads in this nonstick steel Bakeaway loaf pan by Martha Stewart. Quality is key when it comes to baking with consistent results, and this pan by Martha Stewart ticks all the boxes. Nonstick surface makes food release and clean up a breeze. Quality steel construction is durable and heats evenly while the silver shimmer finish beautifully displays your bakes. Standard 9in loaf size, hand wash only bakeware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.