Bakeaway 9 Inch Square Carbon Steel Baking Pan in Silver

  • Mfr # 128705.01

  • Zoro # G121737820


product price: $24.35
/ea

Key Features

Length
9 in
Color
Stainless Steel
Material
Carbon Steel
Height
1.8 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128705.01
Zoro #
G121737820
UPC #
085081518866
Country of Origin
China

Dimensions

Length
9 in
Height
1.8 in
Width
9 in

Details

Color
Stainless Steel
Material
Carbon Steel
Item
Baking Pan

Description

Bake to your heart's content with the Martha Stewart Everyday Bakeaway 9 Inch Square Carbon Steel Baking Pan in Silver. The vibrant silver finish on the carbon steel base will make your meals look even better, while the nonstick coating allows for easy food release and fast clean up. Durable carbon steel construction heats evenly for consistent results with each roast, and the lightweight design makes mobility from oven to table a breeze. Prep your favorite sides, sweets, bakes, meats, and more with this 9in cake pan! Hand wash only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.