Calista 4 Piece 11.5 Ounce Double Old Fashioned Glassware Set in Clear

  • Mfr # 143623.04

  • Zoro # G021738477


product price:  $22.75
/ea

Key Features

Material
Glass
Color
Clear
Overall Width
3.25 in
Overall Height
3.6 in
Overall Length
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143623.04
Zoro #
G021738477
UPC #
085081648723
Country of Origin
China

Dimensions

Overall Width
3.25 in
Overall Height
3.6 in
Overall Length
3.25 in

Details

Material
Glass
Item
DOF Set
Color
Clear

Description

Make your every day feel a little more special with this 4 piece 11.5oz glass double old fashioned tumbler set by Martha Stewart. Each clear glass is designed with a modern embossed grid pattern at the base that adds dimension and flair making these glasses look and feel a little more unique. This set is perfect to serve flavorful beverages and crafted cocktails. Dishwasher safe for easy clean up, great for both casual meals and special occasions!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.