Calista 4 Piece 12.2 Ounce Glass Tumbler Set in Clear
- Mfr # 143624.04
- Zoro # G921738676
product price:Â
$
22.75
/ea
Key Features
Color
Clear
Height
5.9 in
Length
2.8 in
Material
Glass
Width
2.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 143624.04
- Zoro #
- G921738676
- UPC #
- 085081648730
- Country of Origin
- China
Dimensions
- Height
- 5.9 in
- Length
- 2.8 in
- Width
- 2.8 in
Details
- Item
- Tumbler Set
- Color
- Clear
- Material
- Glass
Description
Make your every day feel a little more special with this 4 piece 12.2oz glass tumbler set by Martha Stewart. Each clear glass is designed with a modern embossed grid pattern at the base that adds dimension and flair making these glasses look and feel a little more unique. This set is perfect to serve flavorful beverages and crafted cocktails. Dishwasher safe for easy clean up, great for both casual meals and special occasions!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.