Clarkston 14 Inch Nonstick Carbon Steel Wok with Wooden Handle in Teal
- Mfr # 141039.01
- Zoro # G421739319
product price:Â
$
30.69
/ea
Key Features
Material
Carbon Steel
Overall Width
13.7 in
Overall Height
4 in
Color
Teal
Overall Length
22.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 141039.01
- Zoro #
- G421739319
- UPC #
- 085081621399
- Country of Origin
- China
- Material
- Carbon Steel
- Color
- Teal
- Item
- Carbon Steel Wok
Dimensions
- Overall Width
- 13.7 in
- Overall Height
- 4 in
- Overall Length
- 22.5 in
Description
Whip up your favorite one pot meals in no time with this 14in carbon steel nonstick wok in teal. Constructed of strong and durable carbon steel, this wok is coated with a nonstick interior for easy food release and low fat cooking options. Tall sides keep all your ingredients in one place, allowing you to toss or stir with ease. Carbon steel heats evenly for consistent results every time. Beech wood handle provides a sturdy and comfortable grip and hanging hole gives you storage options. Put together all your favorite go to dishes with this pot. Hand wash only.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.