
Clifftop 4 Piece 67oz and 114oz Glass Bowl Set with Lids in Mint
Mfr # 140790.04
Zoro # G021737258
product price:Â $43.39
/eaKey Features
Overall Height
4.3 in
Color
Mint
Overall Width
10.6 in
Overall Length
10.6 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
140790.04
Zoro #
G021737258
UPC #
085081618856
Country of Origin
China
Dimensions
Overall Height
4.3 in
Overall Width
10.6 in
Overall Length
10.6 in
Details
Item
Bowl Set
Color
Mint
Material
Glass
Description
Whether your chopping ingredients for dinner, storing leftovers from your last meal, or serving up fresh fruit, this bowl set is the perfect storage solution. This two piece bowl set comes with one 67oz bowl and one 114oz bowl both with lids for storage options. Constructed with borosilicate glass for everyday durability, these versatile containers are perfect for both serving and storing. Airtight lids help to maintain freshness and the sturdy glass is dishwasher, microwave, freezer, and oven safe up to 500F. Embossed stripe texture design for an elegant and stylish look will go well with any kitchen and make your food look even better!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.