
Clifftop 4Pc 21oz and 1oz Glass Container Set with Locking Lids in Warm Grey
Mfr # 140904.04
Zoro # G221738055
product price: $32.49
/eaKey Features
Overall Height (In.)
4.5 in
Overall Length (In.)
7.2 in
Overall Width (In.)
5.2 in
Color
Warm Grey
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140904.04
Zoro #
G221738055
UPC #
085081620026
Country of Origin
China
Dimensions
Overall Height (In.)
4.5 in
Overall Length (In.)
7.2 in
Overall Width (In.)
5.2 in
Details
Item
Storage Container Set
Color
Warm Grey
Material
Glass
Description
This 4 piece container set by Martha Stewart Everyday provides you with a set of durable and long lasting storage containers that are both extremely versatile and also elegant and stylish. This set comes with one 13oz container and one 21oz container constructed of borocilicate glass that is dishwasher, microwave, freezer, and even oven safe up to 500F. These versatile containers are perfect for storing leftovers or taking meals on the go. Snap on lids provide an airtight seal to help maintain freshness to reduce waste and keep your home dishes good to go for days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.