
Everyday Color Bake 13 Inch Carbon Steel Rectangle Cookie Sheet in Linen
Mfr # 141023.01
Zoro # G321737750
product price:Â $24.35
/eaKey Features
Length
13 in
Height
1 in
Color
Linen
Width
9 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141023.01
Zoro #
G321737750
UPC #
085081621221
Country of Origin
China
Dimensions
Length
13 in
Height
1 in
Width
9 in
Details
Item
Cookie Sheet
Color
Linen
Material
Carbon Steel
Description
Add a pop of color to your baking dishes with this Martha Stewart Everyday 13 Inch Carbon Steel Rectangle Cookie Sheet. The brightly colored enamel coating on a carbon steel base will make your meals look even better, while the nonstick coating allows for easy food release and fast clean up. Durable carbon steel construction heats evenly for consistent results with each roast, and the lightweight design makes mobility from oven to table a breeze. Prep your favorite sides, sweets, bakes, meats, and more with this 13in cookie sheet! Hand wash only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.