
Everyday Color Bake 13in x 9in Nonstick Steel Baking Pan in Teal
Mfr # 141022.01
Zoro # G621736965
product price:Â $27.59
/eaKey Features
Material
Steel
Length
13 in
Width
9 in
Height
2.3 in
Color
Teal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
141022.01
Zoro #
G621736965
UPC #
085081621214
Country of Origin
China
Dimensions
Length
13 in
Width
9 in
Height
2.3 in
Details
Item
Steel Baking Pan
Material
Steel
Color
Teal
Description
Add a pop of color to your baking dishes with this Martha Stewart Everyday 13 Inch Steel Rectangle Baking Pan. The brightly colored enamel coating on a carbon steel base will make your meals look even better, while the nonstick coating allows for easy food release and fast clean up. Durable carbon steel construction heats evenly for consistent results with each roast, and the lightweight design makes mobility from oven to table a breeze. Prep your favorite sides, sweets, bakes, meats, and more with this 13in baking pan! Hand wash only.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.