
Color Bake 15 x 10 Inch Nonstick Carbon Steel Cookie Sheet in Linen
Mfr # 141025.01
Zoro # G921739840
product price:Â $24.35
/eaKey Features
Material
Carbon Steel
Length
15 in
Width
10 in
Height
0.8 in
Color
Linen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
141025.01
Zoro #
G921739840
UPC #
085081621245
Country of Origin
China
Dimensions
Length
15 in
Width
10 in
Height
0.8 in
Details
Item
Cookie Sheet
Material
Carbon Steel
Color
Linen
Description
Add a pop of color to your baking dishes with this Martha Stewart Everyday Color Bake 15 x 10 Inch Nonstick Rectangular Carbon Steel Cookie Sheet. The brightly colored enamel coating on a carbon steel base will make your meals look even better, while the nonstick coating allows for easy food release and fast clean up. Durable carbon steel construction heats evenly for consistent results with each roast. Prep your favorite sides, sweets, bakes, meats, and more with this large cookie sheet!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.