Color Bake 9 Inch Nonstick Steel Square Cake Pan in Turquoise

  • Mfr # 139884.01

  • Zoro # G421739937


product price:  $22.75
/ea

Key Features

Color
Turquoise
Height
2 in
Length
9.5 in
Width
9.5 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
139884.01
Zoro #
G421739937
UPC #
085081609489
Country of Origin
China

Dimensions

Height
2 in
Length
9.5 in
Width
9.5 in

Details

Color
Turquoise
Material
Steel
Item
Cake Pan

Description

Add some color to your kitchen with the Color Bake 9 Inch square cake pan by Martha Stewart! Constructed with durable steel for long lasting use and even heating, this pan ticks all the boxes when it comes to quality in the kitchen. Square 9in shape is perfect for cakes, brownies, casseroles, and more! Finished with a two tone turquoise and off-white design, this pan not only is great to bake in but is also perfect for setting out onto your table to display. Nonstick coating makes food release and quick clean up a breeze. Hand wash only bakeware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.