
Color Bake 9 Inch Rectangular Carbon Steel Loaf Pan in Linen
Mfr # 141032.01
Zoro # G621736781
product price: $21.15
/eaKey Features
Height
2.5 in
Material
Carbon Steel
Width
5 in
Length
9 in
Color
Linen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141032.01
Zoro #
G621736781
UPC #
085081621313
Country of Origin
China
Dimensions
Height
2.5 in
Width
5 in
Length
9 in
Details
Material
Carbon Steel
Item
Loaf Pan
Color
Linen
Description
Brighten everyday baking with the Martha Stewart Everyday Color Bake 9x5 Inch Rectangular Carbon Steel Loaf Pan. Glazed off-white exterior has a simple yet classic design and finish for a sleek look in any kitchen. The nonstick surface makes for easy and convenient food release. Made of durable carbon steel for long lasting quality. Bake a variety of bread, pastries, meals, and desserts for everyone to enjoy.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.