Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Color Bake 9x5 Inch Rectangular Carbon Steel Loaf Pan in Teal

  • Mfr # 139889.01

  • Zoro # G321738283


product price: $23.99
/ea

Key Features

Height
2.5 in
Width
5 in
Material
Carbon Steel
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139889.01
Zoro #
G321738283
UPC #
085081609533
Country of Origin
China

Dimensions

Height
2.5 in
Width
5 in
Length
9 in

Details

Material
Carbon Steel
Item
Loaf Pan
Color
Teal

Description

Brighten everyday baking with the Martha Stewart Everyday Color Bake 9x5 Inch Rectangular Carbon Steel Loaf Pan. This baking pan features a brightly colored exterior with a warm off-white interior. The nonstick surface makes for easy and convenient food release. Made of durable carbon steel for long lasting quality. Bake a variety of bread, pastries, meals, and desserts for everyone to enjoy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.