Doylestown 10 Inch Nonstick Aluminum Frying Pan in Black

  • Mfr # 137511.01

  • Zoro # G321737330


product price:  $37.35
/ea

Key Features

Material
Aluminum
Overall Width (In.)
10 in
Overall Height (In.)
2 in
Color
Black
Overall Length (In.)
18.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
137511.01
Zoro #
G321737330
UPC #
085081585172
Country of Origin
China

Dimensions

Overall Width (In.)
10 in
Overall Height (In.)
2 in
Overall Length (In.)
18.25 in

Details

Material
Aluminum
Item
Frying Pan
Color
Black

Description

Make the most out of everyday cooking with the Martha Stewart Everyday Doylestown 10 Inch Nonstick Aluminum Frying Pan. Features a double layered nonstick Teflon interior surface for easier food release and cleaning. The round skillet is shaped with dual pouring spouts too for precise serving of soups and sauces. Cook a large array of meals from fried asparagus and seared steak to scrambled eggs and french toast.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.