
Everyday Drexler 10 Inch Stainless Steel Masher in Teal
Mfr # 138320.01
Zoro # G921736412
product price:Â $19.49
/eaKey Features
Color
Teal
Overall Height (In.)
2.3 in
Overall Width (In.)
4.5 in
Overall Length
10 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
138320.01
Zoro #
G921736412
UPC #
085081593368
Country of Origin
China
Dimensions
Overall Height (In.)
2.3 in
Overall Width (In.)
4.5 in
Overall Length
10 in
Details
Color
Teal
Item
Stainless Steel Masher
Material
Stainless Steel
Description
The perfect kitchen tool to mash up potatoes or any other foods. The Martha Stewart Masher is made from durable polished stainless steel built to last. The ergonomic handle is designed for a comfortable grip during extended use. The masher is ideal for mixing and mashing potatoes and other foods. This Martha Stewart utensil is just one of the amazing pieces you can get for your home kitchen. Complete the entire collection to truly feel right at home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.