
Drexler 2 Piece Ladle and Serving Spoon Kitchen Tool Set in Turquoise
Mfr # 141053.02
Zoro # G121739008
product price: $30.85
/eaKey Features
Overall Width
6.5 in
Overall Length
15.2 in
Overall Height
3.2 in
Color
Turquoise
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141053.02
Zoro #
G121739008
UPC #
085081621535
Country of Origin
China
Dimensions
Overall Width
6.5 in
Overall Length
15.2 in
Overall Height
3.2 in
Details
Color
Turquoise
Material
Stainless Steel
Item
Kitchen Tool Set
Description
Serve your favorite homemade meals in style with the Martha Stewart Everyday Drexler 2 piece kitchen tool set. Set comes with one ladle and one serving spoon, both with ergonomic heat-resistant handles that provide a comfortable non-slip grip. Constructed of durable polished stainless steel and sturdy plastic for long lasting use. Not only are these utensils completely dishwasher safe for easy clean up, but also feature hanging holes for space saving storage options. Keep your serveware fun and colorful with this Martha Stewart Drexler utensil set!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.