Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drexler 2 Piece Polypropylene Scraper Set in Turquoise

  • Mfr # 141052.02

  • Zoro # G621737733


product price: $22.89
/ea

Key Features

Overall Length
11 in
Height
1 in
Material
Polypropylene
Color
Turquoise
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141052.02
Zoro #
G621737733
UPC #
085081621528
Country of Origin
China

Dimensions

Overall Length
11 in
Height
1 in
Width
8 in

Details

Material
Polypropylene
Item
Scraper Set
Color
Turquoise

Description

No assortment of baking tools is complete without the Martha Stewart Everyday Drexler 2 Piece Polypropylene Scraper Set. Scrape away batters from any baking sheets or mixing bowls. The BPA polypropylene material is safe to use over any nonstick coating. The smaller 3 inch scraper includes a thick round handle for an easier grip. Scrap or mix a variety of batters, dough, or sauces for any sweet delectable treat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.