Zoro Homepage

Drexler 2 Piece Whisk and Spatula Tool Set in Turquoise

  • Mfr # 141054.02

  • Zoro # G921739154


product price: $27.59
/ea

Key Features

Overall Length
16 in
Overall Height (In.)
2.6 in
Material
Stainless Steel
Color
Turquoise
Overall Width (In.)
7.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141054.02
Zoro #
G921739154
UPC #
085081621542
Country of Origin
China

Dimensions

Overall Length
16 in
Overall Height (In.)
2.6 in
Overall Width (In.)
7.2 in

Details

Item
Kitchen Tool Set
Material
Stainless Steel
Color
Turquoise

Description

Make your favorite homemade bakes in style with this Martha Stewart Everyday Drexler 2 piece kitchen tool set. Set comes with one stainless steel whisk and one BPA Free silicone spatula, both with ergonomic heat-resistant handles that provide a comfortable non-slip grip. Constructed of durable polished stainless steel and sturdy plastic for long lasting use. Not only are these utensils completely dishwasher safe for easy clean up, but also feature hanging holes for space saving storage options. Keep your kitchen fun and colorful with this Martha Stewart Drexler utensil set!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.