Zoro Homepage

Drexler Slotted Turner in Turquoise

  • Mfr # 138324.01

  • Zoro # G321739525


product price: $21.15
/ea

Key Features

Overall Width (In.)
3.25 in
Material
Stainless Steel
Color
Turquoise
Overall Height (In.)
1.8 in
Overall Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138324.01
Zoro #
G321739525
UPC #
085081593405
Country of Origin
China

Dimensions

Overall Width (In.)
3.25 in
Overall Height (In.)
1.8 in
Overall Length
13 in

Details

Material
Stainless Steel
Color
Turquoise
Item
Slotted Turner

Description

Cook and serve your favorite homemade meals with the Martha Stewart Everyday Drexler Slotted Turner. 3.4in width is perfect for flipping meats, veggies, lifting cookies from a tray and more. This all in one turner is an essential tool for everyday cooking, baking, and prepping. Slotted design easily drains oils and grease while the hanging hole at handle gives you extra storage options. Constructed of polished stainless steel and plastic handle and head for safe use on nonstick cookware. Ergonomic handle is comfortable and provides added control. Set your meals up for success with this necessary utensil!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.