Drexler Stainless Steel Ladle in Turquoise

  • Mfr # 138312.01

  • Zoro # G921738287


product price: $21.15
/ea

Key Features

Overall Width
5 in
Material
Stainless Steel
Overall Height
3 in
Color
Turquoise
Overall Length
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138312.01
Zoro #
G921738287
UPC #
085081593283
Country of Origin
China

Dimensions

Overall Width
5 in
Overall Height
3 in
Overall Length
11.75 in

Details

Material
Stainless Steel
Color
Turquoise
Item
Stainless Steel Ladle

Description

Serve your favorite homemade stews and soups in style with the Martha Stewart Everyday Drexler ladle. Wide 3.4in ladle diameter scoops the perfect amount while the ergonomic heat-resistant handle provides a comfortable non-slip grip. This utensil is constructed of durable polished stainless steel and sturdy plastic for long lasting use. Not only is this ladle completely dishwasher safe for easy clean up, but it also features a hanging hole for space saving storage options. Keep your serveware fun and colorful with this Martha Stewart Drexler utensil!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.