Drexler Stainless Steel Serving Spoon in Red

  • Mfr # 142135.01

  • Zoro # G021736916


product price:  $21.15
/ea

Key Features

Overall Width
2.75 in
Color
Red
Overall Height
2.2 in
Material
Stainless Steel
Overall Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142135.01
Zoro #
G021736916
UPC #
085081632692
Country of Origin
China

Dimensions

Overall Width
2.75 in
Overall Height
2.2 in
Overall Length
13 in

Details

Color
Red
Material
Stainless Steel
Item
Serving Spoon

Description

From the countertop to the stove, handy kitchen gadgets will keep up with the quick and busy transition from food prep to cooking. Serve, prep, and stir in comfort with the Drexler stainless steel serving spoon by Martha Stewart. Crafted from high-quality stainless steel for long-lasting strength and impeccable luster, this serving spoon promotes ease of use and everyday convenience. Sturdy ergonomic handle provide a comfortable and confident grip. Dishwasher safe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.