Drexler Stainless Steel Serving Spoon in Turquoise

  • Mfr # 138314.01

  • Zoro # G521739530


product price: $21.15
/ea

Key Features

Overall Height
2.25 in
Color
Turquoise
Material
Stainless Steel
Overall Length
13 in
Overall Width
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138314.01
Zoro #
G521739530
UPC #
085081593306
Country of Origin
China

Dimensions

Overall Height
2.25 in
Overall Length
13 in
Overall Width
2.7 in

Details

Item
Serving Spoon
Color
Turquoise
Material
Stainless Steel

Description

Serve your favorite homemade meals in style with the Martha Stewart Everyday Drexler serving spoon. Standard 4in x 2.7in scoop size serves the perfect amount of your favorite sides while the ergonomic heat-resistant handle provides a comfortable non-slip grip. This utensil is constructed of durable polished stainless steel and sturdy plastic for long lasting use. Not only is this spoon completely dishwasher safe for easy clean up, but it also features a hanging hole for space saving storage options. Keep your serveware fun and colorful with this Martha Stewart Drexler utensil!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.