Shop MARTHA STEWART
See all product information
Create Account
Everyday Eastwalk 14 Piece Stainless Steel Cutlery Block Set in Red
- Mfr # 120049.14
- Zoro # G621737627
product price:Â
$
43.79
/ea
Key Features
Material
Stainless Steel
Overall Length
14 in
Color
Red
Overall Height
6.75 in
Overall Width
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120049.14
- Zoro #
- G621737627
- UPC #
- 085081432308
- Country of Origin
- China
- Item
- Cutlery Set
- Material
- Stainless Steel
- Color
- Red
Dimensions
- Overall Length
- 14 in
- Overall Height
- 6.75 in
- Overall Width
- 7.5 in
Description
A great cook needs a great set of knives in this kitchen and this Martha Stewart Everyday 14 Piece Stainless Steel Cutlery Set delivers all you need. In this set, you have all the essentials including one chef knife, one santoku knife, one bread knife, one utility knife, one paring knife, one sharpening steel, 6 steak knifes, one kitchen shears, and one ash wood storage block. All the knives are constructed of high carbon stainless steel and full tang for balance and durability. The handles feature an ergonomic shape to fit comfortably in your hand and are triple riveted to make them last.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.