Extra Large 21 Quart Stainless Steel Mixing Bowl in Silver

  • Mfr # 129186.01

  • Zoro # G121737813


product price: $37.35
/ea

Key Features

Material
Stainless Steel
Color
Stainless Steel
Height
6.25 in
Length
19.25 in
Width
19.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129186.01
Zoro #
G121737813
UPC #
085081523679
Country of Origin
India

Dimensions

Height
6.25 in
Length
19.25 in
Width
19.25 in

Details

Material
Stainless Steel
Color
Stainless Steel
Item
Mixing Bowl

Description

Prep, mix, and blend extra large portions with ease in this lightweight 21 quart stainless steel mixing bowl by Martha Stewart. Made of quality stainless steel that is perfect for all kinds of vegetables, fruits, marinades, batters, and so much more! This bowl provides you with lots of room to prep for big events and gatherings without having to dirty multiple mixing bowls for the same dish. Dishwasher safe stainless steel for convenience and easy cleanup!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.