
Fayer 18in x 13in Polypropylene Cutting Board in Blue
Mfr # 139917.01
Zoro # G921738980
product price: $30.85
/eaKey Features
Width
13 in
Length
18 in
Height
0.25 in
Color
Blue
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
139917.01
Zoro #
G921738980
UPC #
085081609816
Country of Origin
Taiwan, Province of China
Dimensions
Width
13 in
Length
18 in
Height
0.25 in
Details
Item
Cutting Board
Color
Blue
Material
Polypropylene
Description
Cutting boards are the place where ingredients come to life and start to become meals. The Fayer 18 x 13in cutting board is crafted with high quality polypropylene that will stay put when you prep your meals. The wide and sturdy surface is gentle on all kinds of knives and does not dull the blades. For easy lifting and transport, grab the built-in handle that offers a comfortable and confident grip. This quality BPA-free cutting board will soon become your go to for all your everyday kitchen tasks! Dishwasher safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.