Fayer 2 Piece Polypropylene 16in and 12in Cutting Board Set in White

  • Mfr # 138332.02

  • Zoro # G321736555


product price:  $32.29
/ea

Key Features

Color
White
Width
12 in
Material
Polypropylene
Height
4 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138332.02
Zoro #
G321736555
UPC #
085081593481
Country of Origin
Taiwan, Province of China

Dimensions

Width
12 in
Height
4 in
Length
16 in

Details

Item
Cutting Board
Color
White
Material
Polypropylene

Description

Cutting boards are the place where ingredients come to life and start to become meals. The Martha Stewart 2-piece Kitchen Prep Cutting Board Set provides safety and durability by offering two cutting boards to use for meat, fish, fruits and veggies and more! This set helps home chefs organized in the middle of a busy kitchen and avoid cross-contamination when handling raw food. The wide and sturdy surface is gentle on all kinds of knives and does not dull the blades. For easy lifting and transport, grab the built-in handles that offer a comfortable and confident grip. Dishwasher safe polypropylene construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.