Fayer Polypropylene 18in x 13in Cutting Board in White

  • Mfr # 138333.01

  • Zoro # G321736630


product price: $27.59
/ea

Key Features

Color
White
Height
0.4 in
Length
18 in
Width
13 in
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138333.01
Zoro #
G321736630
UPC #
085081593498
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.4 in
Length
18 in
Width
13 in

Details

Color
White
Material
Polypropylene
Item
Cutting Board

Description

Cutting boards are the place where ingredients come to life and start to become meals. The Martha Stewart 18in x 13in Cutting Board provides a durable and safe space to cut meat, fish, fruits and veggies and more! Constructed of sturdy polypropylene, the wide and sturdy surface is gentle on all kinds of knives and does not dull the blades. For easy lifting and transport, grab the built-in handle at the top for a comfortable grip as well as an added hanging storage option. Dishwasher safe construction for ultimate convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.