Everyday Hillington 4 Piece 6.5 Inch Round Fine Ceramic Bowl Set in White

  • Mfr # 130157.01

  • Zoro # G621738099


product price:  $24.29
/ea

Key Features

Overall Width
6.5 in
Material
Ceramic
Overall Height
2.5 in
Color
White
Overall Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130157.01
Zoro #
G621738099
UPC #
085081533388
Country of Origin
China

Dimensions

Overall Width
6.5 in
Overall Height
2.5 in
Overall Length
6.5 in

Details

Material
Ceramic
Color
White
Item
Bowl Set

Description

Masterfully display the perfect dinner with the Martha Stewart 6 Piece Fine Ceramic Rimmed 6.5 Inch Bowl Set in White. This table setting features deep rims for better containing sauces and juices. The glossy white finish on ceramic emits fine quality at any dinner table. For everyday convenience, this set is dishwasher safe and microwave safe. Ideal for Michelin Star Meals, cozy soups, or delightful desserts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.