Keswick 2 Piece Cutlery and Sheath Set in Teal

  • Mfr # 141043.02

  • Zoro # G021739252


product price:  $21.15
/ea

Key Features

Overall Width
7.2 in
Material
High-carbon Stainless Steel
Overall Height
2.6 in
Color
Teal
Overall Length
16.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141043.02
Zoro #
G021739252
UPC #
085081621436
Country of Origin
China

Dimensions

Overall Width
7.2 in
Overall Height
2.6 in
Overall Length
16.4 in

Details

Material
High-carbon Stainless Steel
Color
Teal
Item
Cutlery Set

Description

Simplify your everyday cooking prep needs with this two piece Keswick Cutlery and Sheath Set. This set comes with the two everyday knives that are most used, pairing and utility knives. Chop, slice, and dice with ease with these essentials, and when you're done, store safely in your utensil drawer with the included knife blade sheaths. Each knife is constructed with high-carbon stainless steel blades that retain exceptionally sharp edges for long lasting use. Ergonomic, triple-riveted handles secure full tang blades for superior comfort and control. Prep your favorite meals in style with these Martha Stewart knives.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.