Keswick 2 Piece Santoku Knife and Sheath Set in Linen

  • Mfr # 141040.02

  • Zoro # G521739882


product price:  $25.99
/ea

Key Features

Color
Linen
Overall Height
2.6 in
Material
High-carbon Stainless Steel
Overall Length
16.2 in
Overall Width
7.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141040.02
Zoro #
G521739882
UPC #
085081621405
Country of Origin
China

Dimensions

Overall Height
2.6 in
Overall Length
16.2 in
Overall Width
7.4 in

Details

Color
Linen
Item
Kitchen Knife Set
Material
High-carbon Stainless Steel

Description

Chop, slice, dice, and mince in style with the Martha Stewart Everyday Keswick 2 piece Santoku knife and sheath set. This set comes with one 7in and one 5in Santoku knife to cover a variety of needs when it comes to prepping your favorite meals. Each knife is constructed with high-carbon stainless steel blades that retain exceptionally sharp edges for smooth use. Ergonomic triple-riveted handles secure the full tang blades for superior comfort and control. Prepare a variety of foods with ease, and when you're done, store safely in your utensil drawer with the included knife blade sheaths.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.