Keswick 3 Piece Cutlery and Sheath Set in Linen

  • Mfr # 141044.03

  • Zoro # G721739699


product price:  $27.59
/ea

Key Features

Material
High-carbon Stainless Steel
Overall Width
6.5 in
Color
Linen
Overall Length
15.5 in
Overall Height
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141044.03
Zoro #
G721739699
UPC #
085081621443
Country of Origin
China

Dimensions

Overall Width
6.5 in
Overall Length
15.5 in
Overall Height
1.25 in

Details

Material
High-carbon Stainless Steel
Color
Linen
Item
Cutlery Set

Description

Simplify your everyday cooking prep needs with this three piece Keswick Cutlery and Sheath Set. This set comes with all the basics when it comes to cutlery; including one chef knife, one utility knife, and one pairing knife. Chop, slice, and dice with ease with these three knives, and when you're done, store safely in your utensil drawer with the included knife blade sheaths. Each knife is constructed with high-carbon stainless steel blades that retain exceptionally sharp edges for long lasting use. Ergonomic, triple-riveted handles secure full tang blades for superior comfort and control. Prep your favorite meals in style with these Martha Stewart knives.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.