Shop MARTHA STEWART EVERYDAY
See all product information
Keswick 7 Piece Stainless Steel Cutlery and Wood Block Set in Teal
Mfr # 141047.07
Zoro # G821739568
product price:Â $43.19
/eaKey Features
Material
High-carbon Stainless Steel
Overall Length
14.8 in
Color
Teal
Overall Width
7.4 in
Overall Height
4.2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
141047.07
Zoro #
G821739568
UPC #
085081621474
Country of Origin
China
Dimensions
Overall Length
14.8 in
Overall Width
7.4 in
Overall Height
4.2 in
Details
Item
Cutlery Set
Material
High-carbon Stainless Steel
Color
Teal
Description
Prep all your go to meals in style with the Martha Stewart Keswick cutlery and wood block set. This set comes with all your every day cutlery essentials, including countertop space saving storage. Each knife is constructed with high carbon stainless steel blades with a tapered grind edge for ultimate precision in the kitchen. Ergonomic triple-riveted handles and full tang construction ensure added strength to every slice. This set comes with one chef knife, one carving knife, one bread knife, one utility knife, one pairing knife, one set of kitchen shears, and one rubberwood storage block for easy countertop access. Chop, slice, dice, mince and more with this stylish set of essentials!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.