Everyday Lily Pond 2.2 Quart Stainless Steel Tea Kettle in Silver

  • Mfr # 137137.01

  • Zoro # G421736349


product price: $37.35
/ea

Key Features

Material
Stainless Steel
Height
7.5 in
Length
10.25 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137137.01
Zoro #
G421736349
UPC #
085081581433
Country of Origin
China

Dimensions

Height
7.5 in
Length
10.25 in
Width
10 in

Details

Material
Stainless Steel
Item
Tea Kettle
Color
Stainless Steel

Description

Heat up some water to enjoy a hot beverage with this Martha Stewart Everyday Lily Pond 2.2 Quart Stainless Steel Tea Kettle. Durable stainless steel construction means this kettle will last for years and serve you many warm drinks. A fold down handle with stay cool grip means this kettle is easy to fill and clean. Simply listen for the soft whistling noise to know when your water is boiling and rest assure the induction base is compatible with all cooktop types. Enjoy your favorite hot beverage year round with this gorgeous kettle!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.