
Everyday Lily Pond 2.2 Quart Stainless Steel Tea Kettle in Teal
Mfr # 137139.01
Zoro # G121736526
product price:Â $30.85
/eaKey Features
Length
10.25 in
Height
7.5 in
Width
10 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137139.01
Zoro #
G121736526
UPC #
085081581457
Country of Origin
China
Dimensions
Length
10.25 in
Height
7.5 in
Width
10 in
Details
Material
Stainless Steel
Item
Tea Kettle
Color
Teal
Description
Heat up some water to enjoy a hot beverage with this Martha Stewart Everyday Lily Pond 2.2 Quart Stainless Steel Tea Kettle. Durable stainless steel construction means this kettle will last for years and serve you many warm drinks. A fold down handle with stay cool grip means this kettle is easy to fill and clean. Simply listen for the soft whistling noise to know when your water is boiling and rest assure the induction base is compatible with all cooktop types. Enjoy your favorite hot beverage year round with this gorgeous kettle!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.