Martha Stewart Everyday 4 Piece 20oz Red Wine Glass Set

  • Mfr # 135136.04

  • Zoro # G721739255


product price:  $39.49
/ea

Key Features

Overall Width
3.4 in
Color
Clear
Overall Length
3.4 in
Material
Glass
Overall Height
8.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
135136.04
Zoro #
G721739255
UPC #
085081561350
Country of Origin
China

Dimensions

Overall Width
3.4 in
Overall Length
3.4 in
Overall Height
8.9 in

Details

Item
Wine Glass Set
Color
Clear
Material
Glass

Description

Toast in style with this elegant 4 piece red wine glass set by Martha Stewart. Don't be afraid to put your wine on a pedestal, because these stemmed vessels are ideal for formal occasions or an evening pick-me-up at home with a partner. Made of dishwasher safe glass for easy and fast clean up, and designed with a large 20oz capacity, so that one glass can mean as much or as little as you need it to be! Raise a glass and enjoy with friends and family!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.