
Everyday Nylon Pancake Turner in Taupe
Mfr # 129117.01
Zoro # G721738135
product price: $17.85
/eaKey Features
Color
Taupe
Overall Length
13 in
Overall Height (In.)
3.25 in
Overall Width (In.)
6.5 in
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
129117.01
Zoro #
G721738135
UPC #
085081522986
Country of Origin
China
Dimensions
Overall Length
13 in
Overall Height (In.)
3.25 in
Overall Width (In.)
6.5 in
Details
Color
Taupe
Item
Nylon Turner
Material
Nylon
Description
Flipping pancakes is so much fun with the Martha Stewart Nylon Pancake Turner. It's safe to use on nonstick cookware. Large size is perfect for flipping pancakes and much more. The ergonomic handle provides comfort and control when cooking. Heat resistant up to 400 degrees Fahrenheit. This Martha Stewart pancake turner is just one of the amazing pieces you can get for your home kitchen. Complete the entire collection to truly feel right at home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.