Rexford 10 Inch Ceramic Nonstick Aluminum Square Grill Pan in Teal

  • Mfr # 138522.01

  • Zoro # G721739392


product price:  $34.15
/ea

Key Features

Overall Length (In.)
18.1 in
Overall Height (In.)
1.7 in
Material
Aluminum
Overall Width (In.)
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138522.01
Zoro #
G721739392
UPC #
085081595416
Country of Origin
China

Dimensions

Overall Length (In.)
18.1 in
Overall Height (In.)
1.7 in
Overall Width (In.)
10.5 in

Details

Color
Teal
Item
Grill Pan
Material
Aluminum

Description

Grill your favorite meals in style with the Rexford 10 Inch Ceramic Nonstick Aluminum Square Grill Pan by Martha Stewart. This square grill pan is constructed with a forged aluminum body for strength and durability and features a riveted stay-cool handle that offers a comfortable grip when lifting and tossing. Nonstick ceramic coating is PTFE and PFOA free to provide you and your family with the safest and healthiest meals possible. Ridged surface creates the perfect grill marks on any meat or vegetable for food that both looks and tastes great!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.