Rexford 11 Inch Ceramic Nonstick Aluminum Pancake Pan in Linen

  • Mfr # 138523.01

  • Zoro # G021739498


product price:  $32.49
/ea

Key Features

Width
11.25 in
Material
Aluminum
Height
0.75 in
Length
19.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138523.01
Zoro #
G021739498
UPC #
085081595423
Country of Origin
China

Dimensions

Width
11.25 in
Height
0.75 in
Length
19.25 in

Details

Material
Aluminum
Item
Cake Pan
Color
Linen

Description

Grill your favorite meals in style with the Rexford 11 Inch Ceramic Nonstick Aluminum Pancake Pan by Martha Stewart. This round and flat pancake pan is constructed with a forged aluminum body for strength and durability and features a riveted stay-cool handle that offers a comfortable grip when lifting and tossing. Nonstick ceramic coating is PTFE and PFOA free to provide you and your family with the safest and healthiest meals possible. Flat wide surface is perfect for pancakes, crepes, tortillas, and more. Serve up all your favorite breakfast foods and more with this go to pan!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.