Everyday Rexford 5 Quart Ceramic Nonstick Aluminum Everyday Pan with Lid in Linen

  • Mfr # 141017.02

  • Zoro # G621739508


product price: $43.85
/ea

Key Features

Length
16.75 in
Color
Linen
Width
11.25 in
Material
Aluminum
Height
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141017.02
Zoro #
G621739508
UPC #
085081621160
Country of Origin
China

Dimensions

Length
16.75 in
Width
11.25 in
Height
3.3 in

Details

Color
Linen
Item
Everyday Pan
Material
Aluminum

Description

Grab your favorite ingredients, turn on the stove, and break out this trusty Martha Stewart Everyday Rexford 5 Quart Ceramic Nonstick Aluminum Everyday Pan! The ceramic nonstick interior means superior food release so there's no more ruined dinners from stuck on food. No matter how hot it gets in the kitchen, dual double riveted stay-cool handles will prevent burns and offers a comfortable grip. A clear glass lid allows you to keep an eye on your food while it cooks. The forged aluminum is strong and durable for years of cooking up delicious breakfasts, lunches, and dinners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.