
Everyday Rexford 5 Quart Ceramic Nonstick Aluminum Saute Pan with Lid in Linen
Mfr # 141019.02
Zoro # G421739470
product price: $45.49
/eaKey Features
Overall Length (In.)
23.75 in
Overall Width (In.)
11.8 in
Overall Height (In.)
2.8 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141019.02
Zoro #
G421739470
UPC #
085081621184
Country of Origin
China
Dimensions
Overall Length (In.)
23.75 in
Overall Width (In.)
11.8 in
Overall Height (In.)
2.8 in
Details
Item
Saute Pan
Color
Linen
Material
Aluminum
Description
Grab your favorite ingredients, turn on the stove, and break out this trusty Martha Stewart Everyday Rexford 5 Quart Ceramic Nonstick Aluminum Saute Pan! The ceramic nonstick interior means superior food release so there's no more ruined dinners from stuck on food. No matter how hot it gets in the kitchen, dual double riveted stay-cool handles will prevent burns and offers a comfortable grip. A clear glass lid allows you to keep an eye on your food while it cooks. The forged aluminum is strong and durable for years of cooking up delicious breakfasts, lunches, and dinners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.