Everyday Rexford 8 Inch Ceramic Nonstick Aluminum Frying Pan in Soft Blue

  • Mfr # 141003.01

  • Zoro # G121739312


product price:  $27.59
/ea

Key Features

Material
Aluminum
Overall Height (In.)
1.6 in
Overall Length (In.)
14.9 in
Overall Width (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141003.01
Zoro #
G121739312
UPC #
085081621023
Country of Origin
China

Dimensions

Overall Height (In.)
1.6 in
Overall Length (In.)
14.9 in
Overall Width (In.)
8 in

Details

Color
Soft Blue
Item
Frying Pan
Material
Aluminum

Description

Grab your favorite ingredients, turn on the stove, and break out this trusty Martha Stewart Everyday Rexford 8 Inch Ceramic Nonstick Aluminum Frying Pan! The ceramic nonstick interior means superior food release so there's no more ruined dinners from stuck on food. No matter how hot it gets in the kitchen, this double riveted stay-cool handle will prevent burns and offers a comfortable grip. The forged aluminum is strong and durable for years of cooking up delicious breakfasts, lunches, and dinners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.