Stainless Steel Drexler Handheld Grater in Turquoise

  • Mfr # 137485.01

  • Zoro # G021738750


product price: $19.49
/ea

Key Features

Material
Stainless Steel
Overall Length
10.2 in
Overall Height (In.)
1 in
Color
Turquoise
Overall Width (In.)
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137485.01
Zoro #
G021738750
UPC #
085081584915
Country of Origin
China

Dimensions

Overall Length
10.2 in
Overall Height (In.)
1 in
Overall Width (In.)
2.2 in

Details

Material
Stainless Steel
Item
Handheld Grater
Color
Turquoise

Description

Top your favorite dishes in style and comfort with this stainless steel Drexler handheld grater tool from the Martha Stewart Collection. Sharp blades shred carrots and cheese bricks alike, making it a breeze to accent a salad, top a pizza, or put together a fondue for an impromptu meal. Constructed with a durable plastic handle that is ergonomic to ensure a comfortable and secure grip. Small rounded grating slits are perfect for fine sized grating needs including fruit rinds, ginger, and garlic. Simplify your food prep needs with this stainless steel grater!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.