
Stainless Steel Drexler Pizza Cutter in Turquoise
Mfr # 138319.01
Zoro # G521739080
product price: $21.15
/eaKey Features
Overall Width
3.8 in
Overall Height
1 in
Overall Length
9 in
Material
Stainless Steel
Color
Turquoise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
138319.01
Zoro #
G521739080
UPC #
085081593351
Country of Origin
China
Dimensions
Overall Width
3.8 in
Overall Height
1 in
Overall Length
9 in
Details
Material
Stainless Steel
Color
Turquoise
Item
Pizza Cutter
Description
Slice through crusts and toppings with ease with this stainless steel Drexler pizza cutter from the Martha Stewart collection. Handle is made of sturdy plastic with ergonomic design for a stable and comfortable grip. Features a finger guard and hanging hole for storage options and safer slicing. Dishwasher safe design but hand wash recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.