
Tilden 9in x 13in Stoneware Baker with Lid in Green
Mfr # 142235.02
Zoro # G121738346
product price:Â $37.35
/eaKey Features
Length
15.5 in
Width
10.25 in
Height
3.25 in
Color
Green
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
142235.02
Zoro #
G121738346
UPC #
085081633729
Country of Origin
China
Dimensions
Length
15.5 in
Width
10.25 in
Height
3.25 in
Details
Item
Stoneware Baker
Color
Green
Material
Stoneware
Description
The Martha Stewart Everyday Tilden 9in x 13in Stoneware Baker with Lid in Green is a versatile and stylish addition to any kitchen. Crafted with high-quality stoneware, this baker is designed to withstand up to 350 Degrees Fahrenheit in the oven, making it ideal for baking lasagnas, casseroles, and other hearty dishes. Its generous size allows for ample servings, perfect for entertaining guests or preparing meals for the family. The beautiful green color adds a pop of freshness to your kitchen decor, while the included lid helps keep your meals fresh for convenient storage. Not only is the Martha Stewart Everyday Tilden Stoneware Baker functional, but it's also aesthetically pleasing. The sleek design and vibrant green hue make it a standout piece that seamlessly transitions from oven to table. Whether you're hosting a dinner party or simply enjoying a cozy night in, this baker adds an element of sophistication to any meal presentation. Features include sturdy handles, dishwasher safe, microwave safe, and oven safe stoneware. Upgrade your bakeware collection with the Martha Stewart Everyday Tilden Stoneware Baker and elevate your cooking experience with style and convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.