Everyday Westhaven 18 Inch Acacia Wood Paddle Serving Board in Dark Brown

  • Mfr # 143812.01

  • Zoro # G721736841


product price:  $35.75
/ea

Key Features

Color
Dark Brown
Width
10.3 in
Length
18 in
Material
Wood
Height
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
143812.01
Zoro #
G721736841
UPC #
085081650672
Country of Origin
China

Dimensions

Width
10.3 in
Length
18 in
Height
0.8 in

Details

Color
Dark Brown
Item
Serving Board
Material
Wood

Description

Elevate your entertaining experience with this exquisite Martha Stewart Everyday Westhaven 18 Inch Acacia Wood Paddle Serving Board. Crafted from high-quality acacia wood, this serving board exudes rustic charm with its rich, dark brown finish and distinctive grain patterns. Its generous 18-inch length provides ample space for showcasing an array of culinary delights, from artisanal cheeses and charcuterie to freshly baked bread and gourmet appetizers. The sleek paddle shape adds a touch of sophistication to any table setting, while the durable construction ensures long-lasting performance. Whether you're hosting a casual gathering or a formal dinner party, this paddle serving board from Martha Stewart is the epitome of elegance and functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.