Westhaven 18.9 x 12.8 Inch Rectangle Acacia Wood Cutting Board

  • Mfr # 64965.01

  • Zoro # G221739854


product price: $33.85
/ea

Key Features

Length
18.9 in
Width
12.8 in
Material
Wood
Color
Brown
Height
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64965.01
Zoro #
G221739854
UPC #
085081881540
Country of Origin
Thailand

Dimensions

Length
18.9 in
Width
12.8 in
Height
1.1 in

Details

Material
Wood
Item
Wood Cutting Board
Color
Brown

Description

The Martha Stewart Everyday Westhaven 18.9 x 12.8 Inch Rectangle Acacia Wood Cutting Board is a beautiful addition to any kitchen workspace. Features a large cutting surface for comfortable use regardless of how large the task is. The acacia wood material is durable enough for chopping and visually ideal for serving snacks. The wood material naturally provides an antibacterial surface and is water resistant. For proper care and longevity, the cutting board is hand wash only. Cut meats and veggies, or set a stunning assortment of cheeses and finger foods for the perfect display.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.